Sprocket Chain Rlr P Sgl 1-1/2In 12.54In, 160B18

  • Mfr # 160B18

  • Zoro # G500417473


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
12.543
Bore Type
Reboreable
Type
Standard ANSI Roller
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B18
Zoro #
G500417473
UPC #
97039318114
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.543
Length through Bore (In.)
2.75
Pitch Dia.
11.5175
Storage Length
12.54
Storage Height
2.75
Caliper Diameter
10.4925
Storage Width
12.54

Details

Material
Steel
Bore Type
Reboreable
Type
Standard ANSI Roller
Number of Teeth
18
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Hardened Teeth
No
Chain Number
160
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Weight
48.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.