Sprocket Chain Rlr P Sgl 1-1/2In 12.66In, 180A16

  • Mfr # 180A16

  • Zoro # G000417041


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
11.5331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A16
Zoro #
G000417041
UPC #
97039312679
Country of Origin
China

Dimensions

Pitch Dia.
11.5331
Length through Bore (In.)
1.301
Outside Dia. (In.)
12.662
Storage Width
12.662
Storage Height
1.301
Storage Length
12.662
Caliper Diameter
10.1271

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
180
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
9.032
Weight
33.02
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.