Sprocket Chain Rlr P Sgl 1-1/2In 13.19In, 160A19
Mfr # 160A19
Zoro # G700417457
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Type
Standard ANSI Roller
Pitch Dia.
12.1511
Max. Bore (In.)
9.955
Length through Bore (In.)
1.156
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160A19
Zoro #
G700417457
UPC #
97039312426
Country of Origin
China
Dimensions
Pitch Dia.
12.1511
Length through Bore (In.)
1.156
Outside Dia. (In.)
13.185
Storage Height
1.156
Caliper Diameter
10.9846
Storage Width
13.185
Storage Length
13.185
Details
Type
Standard ANSI Roller
Max. Bore (In.)
9.955
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
A
Number of Teeth
19
Surface Treatment
Protective Coating
Chain Number
160
Min. Bore
1.5
Number of Rows
1
Weight
33.82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.