Sprocket Chain Rlr P Sgl 1-1/2In 13.22In, 140A22

  • Mfr # 140A22

  • Zoro # G000416822


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
12.2967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A22
Zoro #
G000416822
UPC #
97039312143
Country of Origin
China

Dimensions

Pitch Dia.
12.2967
Outside Dia. (In.)
13.222
Length through Bore (In.)
0.924
Storage Length
13.222
Storage Height
0.924
Storage Width
13.222
Caliper Diameter
11.2967

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
140
Max. Bore (In.)
10.392
Type
Standard ANSI Roller
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Weight
27.67
Min. Bore
1.5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.