Sprocket Chain Rlr P Sgl 1-1/2In 13.73In, 120A27
Mfr # 120A27
Zoro # G700416290
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
27
Outside Dia. (In.)
13.733
Length through Bore (In.)
0.924
Pitch Dia.
12.9207
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A27
Zoro #
G700416290
UPC #
97039311894
Country of Origin
China
Dimensions
Outside Dia. (In.)
13.733
Length through Bore (In.)
0.924
Pitch Dia.
12.9207
Storage Width
13.733
Storage Height
0.924
Storage Length
13.733
Caliper Diameter
12.0238
Details
Number of Teeth
27
Material
Steel
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
11.303
Bore Type
Reboreable
Weight
30.75
Chain Number
120
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.