Sprocket Chain Rlr P Sgl 1-1/2In 13.78In, 140A23
Mfr # 140A23
Zoro # G400416712
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
12.8519
Outside Dia. (In.)
13.782
Length through Bore (In.)
0.924
Number of Teeth
23
Type
Standard ANSI Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140A23
Zoro #
G400416712
UPC #
97039312150
Country of Origin
China
Dimensions
Pitch Dia.
12.8519
Outside Dia. (In.)
13.782
Length through Bore (In.)
0.924
Storage Width
13.782
Caliper Diameter
11.8219
Storage Height
0.924
Storage Length
13.782
Details
Number of Teeth
23
Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
10.952
Weight
30.33
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Chain Number
140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.