Sprocket Chain Rlr P Sgl 1-1/2In 13.83In, 160A20

  • Mfr # 160A20

  • Zoro # G300417468


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.828
Type
Standard ANSI Roller
Length through Bore (In.)
1.156
Bore Type
Reboreable
Pitch Dia.
12.7849
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A20
Zoro #
G300417468
UPC #
97039312433
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.828
Length through Bore (In.)
1.156
Pitch Dia.
12.7849
Storage Height
1.156
Storage Length
13.828
Caliper Diameter
11.6599
Storage Width
13.828

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
20
Max. Bore (In.)
10.598
Material
Steel
Sprocket Hub Type
A
Number of Rows
1
Weight
37.6
Chain Number
160
Min. Bore
1.5
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.