Sprocket Chain Rlr P Sgl 1-1/2In 13.83In, 160B20
Mfr # 160B20
Zoro # G800415940
product price: $737.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
20
Pitch Dia.
12.7849
Max. Bore (In.)
5.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160B20
Zoro #
G800415940
UPC #
97039318138
Country of Origin
China
Dimensions
Pitch Dia.
12.7849
Outside Dia. (In.)
13.828
Length through Bore (In.)
2.75
Storage Length
13.83
Caliper Diameter
11.7599
Storage Height
2.75
Storage Width
13.83
Details
Number of Teeth
20
Max. Bore (In.)
5.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Steel
Number of Rows
1
Min. Bore
1.5
Weight
55.77
Chain Number
160
Hardened Teeth
No
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.