Sprocket Chain Rlr P Sgl 1-1/2In 13.97In, 240A13
Mfr # 240A13
Zoro # G200416981
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Length through Bore (In.)
1.738
Pitch Dia.
12.5357
Material
Steel
Sprocket Hub Type
A
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240A13
Zoro #
G200416981
UPC #
97039313126
Country of Origin
China
Dimensions
Length through Bore (In.)
1.738
Pitch Dia.
12.5357
Outside Dia. (In.)
13.971
Storage Length
13.971
Caliper Diameter
10.5693
Storage Height
1.738
Storage Width
13.971
Details
Material
Steel
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
9.141
Number of Teeth
13
Type
Standard ANSI Roller
Weight
51.92
Min. Bore
1.5
Chain Number
240
Surface Treatment
Protective Coating
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.