Sprocket Chain Rlr P Sgl 1-1/2In 14.21In, 120A28
Mfr # 120A28
Zoro # G300417116
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
11.783
Pitch Dia.
13.3971
Sprocket Hub Type
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A28
Zoro #
G300417116
UPC #
97039311900
Country of Origin
China
Dimensions
Pitch Dia.
13.3971
Outside Dia. (In.)
14.213
Length through Bore (In.)
0.924
Storage Length
14.213
Storage Height
0.924
Storage Width
14.213
Caliper Diameter
12.5221
Details
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
11.783
Sprocket Hub Type
A
Material
Steel
Number of Teeth
28
Weight
33.15
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
120
Min. Bore
1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.