Sprocket Chain Rlr P Sgl 1-1/2In 14.34In, 140A24
Mfr # 140A24
Zoro # G200417032
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Type
Standard ANSI Roller
Length through Bore (In.)
0.924
Sprocket Hub Type
A
Pitch Dia.
13.4073
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140A24
Zoro #
G200417032
UPC #
97039312167
Country of Origin
China
Dimensions
Length through Bore (In.)
0.924
Pitch Dia.
13.4073
Outside Dia. (In.)
14.343
Storage Height
0.924
Caliper Diameter
12.4073
Storage Width
14.343
Storage Length
14.343
Details
Type
Standard ANSI Roller
Sprocket Hub Type
A
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
11.513
Number of Teeth
24
Weight
33.11
Chain Number
140
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.