Sprocket Chain Rlr P Sgl 1-1/2In 15.11In, 160A22
Mfr # 160A22
Zoro # G800416121
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
14.0533
Bore Type
Reboreable
Max. Bore (In.)
11.88
Outside Dia. (In.)
15.11
Type
Standard ANSI Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160A22
Zoro #
G800416121
UPC #
97039312457
Country of Origin
China
Dimensions
Pitch Dia.
14.0533
Outside Dia. (In.)
15.11
Length through Bore (In.)
1.156
Storage Height
1.156
Storage Width
15.11
Caliper Diameter
12.9283
Storage Length
15.11
Details
Bore Type
Reboreable
Max. Bore (In.)
11.88
Type
Standard ANSI Roller
Number of Teeth
22
Material
Steel
Sprocket Hub Type
A
Weight
45.76
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.