Sprocket Chain Rlr P Sgl 1-1/2In 15.17In, 120A30
Mfr # 120A30
Zoro # G300417109
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Reboreable
Number of Teeth
30
Length through Bore (In.)
0.924
Sprocket Hub Type
A
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A30
Zoro #
G300417109
UPC #
97039311917
Country of Origin
China
Dimensions
Length through Bore (In.)
0.924
Outside Dia. (In.)
15.172
Pitch Dia.
14.3502
Storage Height
0.924
Storage Width
15.172
Storage Length
15.172
Caliper Diameter
13.4752
Details
Bore Type
Reboreable
Number of Teeth
30
Sprocket Hub Type
A
Material
Steel
Max. Bore (In.)
12.742
Type
Standard ANSI Roller
Chain Number
120
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Weight
38.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.