Sprocket Chain Rlr P Sgl 1-1/2In 15.46In, 140A26

  • Mfr # 140A26

  • Zoro # G600417328


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
26
Pitch Dia.
14.5184
Type
Standard ANSI Roller
Material
Steel
Length through Bore (In.)
0.924
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A26
Zoro #
G600417328
UPC #
97039312181
Country of Origin
China

Dimensions

Pitch Dia.
14.5184
Length through Bore (In.)
0.924
Outside Dia. (In.)
15.463
Caliper Diameter
13.5184
Storage Height
0.924
Storage Length
15.463
Storage Width
15.463

Details

Number of Teeth
26
Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
12.633
Bore Type
Reboreable
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
140
Weight
39.04
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.