Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 15.68In, 200A18

  • Mfr # 200A18

  • Zoro # G000417164


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
14.3969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A18
Zoro #
G000417164
UPC #
97039312921
Country of Origin
China

Dimensions

Pitch Dia.
14.3969
Outside Dia. (In.)
15.678
Length through Bore (In.)
1.389
Storage Width
15.678
Caliper Diameter
12.8349
Storage Length
15.678
Storage Height
1.389

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
200
Type
Standard ANSI Roller
Max. Bore (In.)
11.648
Sprocket Hub Type
A
Number of Rows
1
Weight
57.57
Min. Bore
1.5
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.