Sprocket Chain Rlr P Sgl 1-1/2In 15.91In, 240A15

  • Mfr # 240A15

  • Zoro # G300417086


product price:  $1,072.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Sprocket Hub Type
A
Number of Teeth
15
Material
Steel
Length through Bore (In.)
1.738
Outside Dia. (In.)
15.914
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A15
Zoro #
G300417086
UPC #
97039313140
Country of Origin
China

Dimensions

Length through Bore (In.)
1.738
Outside Dia. (In.)
15.914
Pitch Dia.
14.4292
Storage Width
15.914
Storage Length
15.914
Storage Height
1.738
Caliper Diameter
12.4752

Details

Sprocket Hub Type
A
Number of Teeth
15
Material
Steel
Max. Bore (In.)
11.084
Type
Standard ANSI Roller
Bore Type
Reboreable
Min. Bore
1.5
Chain Number
240
Weight
70.19
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.