Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 16.13In, 120A32

  • Mfr # 120A32

  • Zoro # G200417193


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
A
Pitch Dia.
15.3034
Type
Standard ANSI Roller
Length through Bore (In.)
0.924
Max. Bore (In.)
13.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A32
Zoro #
G200417193
UPC #
97039311924
Country of Origin
China

Dimensions

Pitch Dia.
15.3034
Length through Bore (In.)
0.924
Outside Dia. (In.)
16.13
Storage Length
16.13
Storage Height
0.924
Storage Width
16.13
Caliper Diameter
14.4284

Details

Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
13.7
Bore Type
Reboreable
Material
Steel
Number of Teeth
32
Weight
43.61
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.