Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 16.28In, 180B21

  • Mfr # 180B21

  • Zoro # G400417467


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
15.0964
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180B21
Zoro #
G400417467
UPC #
97039318428
Country of Origin
China

Dimensions

Pitch Dia.
15.0964
Length through Bore (In.)
3.375
Outside Dia. (In.)
16.278
Caliper Diameter
13.6482
Storage Width
16.28
Storage Length
16.28
Storage Height
3.375

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
180
Type
Standard ANSI Roller
Max. Bore (In.)
5.375
Sprocket Hub Type
B
Number of Rows
1
Weight
85.29
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.