Sprocket Chain Rlr P Sgl 1-1/2In 17.03In, 160A25

  • Mfr # 160A25

  • Zoro # G000417096


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
15.9575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A25
Zoro #
G000417096
UPC #
97039312488
Country of Origin
China

Dimensions

Pitch Dia.
15.9575
Outside Dia. (In.)
17.032
Length through Bore (In.)
1.156
Caliper Diameter
14.801
Storage Height
1.156
Storage Length
17.032
Storage Width
17.032

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
160
Max. Bore (In.)
13.802
Sprocket Hub Type
A
Type
Standard ANSI Roller
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Weight
59.48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.