Sprocket Chain Rlr P Sgl 1-1/2In 17In, 180A22

  • Mfr # 180A22

  • Zoro # G100417330


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
15.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A22
Zoro #
G100417330
UPC #
97039312730
Country of Origin
China

Dimensions

Pitch Dia.
15.81
Length through Bore (In.)
1.301
Outside Dia. (In.)
16.999
Storage Width
16.999
Storage Height
1.301
Caliper Diameter
14.404
Storage Length
16.999

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
180
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
13.369
Min. Bore
1.5
Number of Rows
1
Weight
64.29
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.