Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 18.05In, 120A36

  • Mfr # 120A36

  • Zoro # G000417287


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
17.2106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A36
Zoro #
G000417287
UPC #
97039311948
Country of Origin
China

Dimensions

Pitch Dia.
17.2106
Outside Dia. (In.)
18.045
Length through Bore (In.)
0.924
Storage Width
18.045
Caliper Diameter
16.3356
Storage Height
0.924
Storage Length
18.045

Details

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
15.615
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
55.49
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.