Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 18.09In, 200A21

  • Mfr # 200A21

  • Zoro # G100417279


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
16.7738
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A21
Zoro #
G100417279
UPC #
97039312952
Country of Origin
China

Dimensions

Pitch Dia.
16.7738
Length through Bore (In.)
1.389
Outside Dia. (In.)
18.086
Caliper Diameter
15.1649
Storage Width
18.086
Storage Length
18.086
Storage Height
1.389

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
200
Max. Bore (In.)
14.056
Sprocket Hub Type
A
Type
Standard ANSI Roller
Number of Rows
1
Weight
79.38
Min. Bore
1.5
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.