Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 18.63In, 100A45

  • Mfr # 100A45

  • Zoro # G100417408


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
17.9195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A45
Zoro #
G100417408
UPC #
97039311610
Country of Origin
China

Dimensions

Pitch Dia.
17.9195
Length through Bore (In.)
0.692
Outside Dia. (In.)
18.626
Storage Width
18.626
Caliper Diameter
17.1586
Storage Length
18.626
Storage Height
0.692

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
16.596
Type
Standard ANSI Roller
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Weight
45.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.