Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 19.16In, 180A25

  • Mfr # 180A25

  • Zoro # G100417385


product price: $1,199.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
17.9521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A25
Zoro #
G100417385
UPC #
97039312761
Country of Origin
China

Dimensions

Pitch Dia.
17.9521
Length through Bore (In.)
1.301
Outside Dia. (In.)
19.161
Storage Length
19.161
Storage Height
1.301
Caliper Diameter
16.5107
Storage Width
19.161

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
180
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
15.531
Weight
83.77
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.