Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 19.82In, 100A48

  • Mfr # 100A48

  • Zoro # G500417442


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
19.821
Material
Steel
Pitch Dia.
19.1122
Bore Type
Reboreable
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A48
Zoro #
G500417442
UPC #
97039311627
Country of Origin
China

Dimensions

Outside Dia. (In.)
19.821
Pitch Dia.
19.1122
Length through Bore (In.)
0.692
Caliper Diameter
18.3622
Storage Length
19.821
Storage Height
0.692
Storage Width
19.821

Details

Material
Steel
Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Teeth
48
Max. Bore (In.)
17.791
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
100
Weight
51.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.