Sprocket Chain Rlr P Sgl 1-1/2In 20.23In, 160A30
Mfr # 160A30
Zoro # G600417144
product price: $677.99
/eaKey Features
Max. Bore (In.)
16.999
Sprocket Hub Type
A
Number of Teeth
30
Pitch Dia.
19.1335
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160A30
Zoro #
G600417144
UPC #
97039312525
Country of Origin
China
Dimensions
Pitch Dia.
19.1335
Length through Bore (In.)
1.156
Outside Dia. (In.)
20.229
Storage Height
1.156
Caliper Diameter
18.0085
Storage Width
20.229
Storage Length
20.229
Details
Max. Bore (In.)
16.999
Sprocket Hub Type
A
Number of Teeth
30
Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Rows
1
Surface Treatment
Protective Coating
Weight
86.34
Chain Number
160
Min. Bore
1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.