Sprocket Chain Rlr P Sgl 1-1/2In 20.49In, 140A35
Mfr # 140A35
Zoro # G700417419
product price: $548.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Bore Type
Reboreable
Outside Dia. (In.)
20.494
Length through Bore (In.)
0.924
Sprocket Hub Type
A
Type
Standard ANSI Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140A35
Zoro #
G700417419
UPC #
97039312228
Country of Origin
China
Dimensions
Outside Dia. (In.)
20.494
Length through Bore (In.)
0.924
Pitch Dia.
19.5227
Storage Height
0.924
Storage Width
20.494
Storage Length
20.494
Caliper Diameter
18.503
Details
Bore Type
Reboreable
Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
17.664
Number of Teeth
35
Surface Treatment
Protective Coating
Number of Rows
1
Weight
71.65
Chain Number
140
Min. Bore
1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.