Sprocket Chain Rlr P Sgl 1-1/2In 22.21In, 100A54
Mfr # 100A54
Zoro # G500417299
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Sprocket Hub Type
A
Type
Standard ANSI Roller
Pitch Dia.
21.498
Length through Bore (In.)
0.692
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100A54
Zoro #
G500417299
UPC #
97039311634
Country of Origin
China
Dimensions
Pitch Dia.
21.498
Length through Bore (In.)
0.692
Outside Dia. (In.)
22.212
Storage Width
22.212
Storage Height
0.692
Caliper Diameter
20.748
Storage Length
22.212
Details
Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
54
Max. Bore (In.)
20.182
Bore Type
Reboreable
Surface Treatment
Protective Coating
Weight
65.56
Chain Number
100
Min. Bore
1.5
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.