Sprocket Chain Rlr P Sgl 1-1/2In 22.35In, 120A45

  • Mfr # 120A45

  • Zoro # G000416815


product price: $661.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
21.5034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A45
Zoro #
G000416815
UPC #
97039311979
Country of Origin
China

Dimensions

Pitch Dia.
21.5034
Length through Bore (In.)
0.924
Outside Dia. (In.)
22.351
Storage Width
22.351
Storage Height
0.924
Caliper Diameter
20.6153
Storage Length
22.351

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
19.921
Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Rows
1
Min. Bore
1.5
Weight
87.38
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.