Sprocket Chain Rlr P Sgl 1-1/2In 23.29In, 140A40

  • Mfr # 140A40

  • Zoro # G300415914


product price: $731.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
0.924
Sprocket Hub Type
A
Type
Standard ANSI Roller
Outside Dia. (In.)
23.286
Max. Bore (In.)
20.456
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A40
Zoro #
G300415914
UPC #
97039312242
Country of Origin
China

Dimensions

Length through Bore (In.)
0.924
Outside Dia. (In.)
23.286
Pitch Dia.
22.3046
Caliper Diameter
21.3046
Storage Height
0.924
Storage Length
23.286
Storage Width
23.286

Details

Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
20.456
Bore Type
Reboreable
Material
Steel
Number of Teeth
40
Weight
94.01
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
140
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.