Sprocket Chain Rlr P Sgl 1-1/2In 23.79In, 120A48
Mfr # 120A48
Zoro # G800416916
product price: $704.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Material
Steel
Number of Teeth
48
Pitch Dia.
22.9347
Sprocket Hub Type
A
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A48
Zoro #
G800416916
UPC #
97039311986
Country of Origin
China
Dimensions
Pitch Dia.
22.9347
Length through Bore (In.)
0.924
Outside Dia. (In.)
23.786
Storage Height
0.924
Storage Width
23.786
Storage Length
23.786
Caliper Diameter
22.0597
Details
Material
Steel
Number of Teeth
48
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
21.356
Type
Standard ANSI Roller
Chain Number
120
Weight
99.62
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.