Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 25.29In, 200A30

  • Mfr # 200A30

  • Zoro # G000417294


product price: $1,710.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
23.9169
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A30
Zoro #
G000417294
UPC #
97039313027
Country of Origin
China

Dimensions

Pitch Dia.
23.9169
Length through Bore (In.)
1.389
Outside Dia. (In.)
25.286
Caliper Diameter
22.3549
Storage Height
1.389
Storage Width
25.286
Storage Length
25.286

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
21.256
Weight
165.67
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.