Sprocket Chain Rlr P Sgl 1-1/2In 26.08In, 140A45
Mfr # 140A45
Zoro # G600415874
product price: $968.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Max. Bore (In.)
23.246
Pitch Dia.
25.0873
Type
Standard ANSI Roller
Outside Dia. (In.)
26.076
Sprocket Hub Type
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140A45
Zoro #
G600415874
UPC #
97039312259
Country of Origin
China
Dimensions
Pitch Dia.
25.0873
Outside Dia. (In.)
26.076
Length through Bore (In.)
0.924
Storage Height
0.924
Storage Width
20.776
Caliper Diameter
24.072
Storage Length
20.776
Details
Max. Bore (In.)
23.246
Type
Standard ANSI Roller
Sprocket Hub Type
A
Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
140
Number of Rows
1
Weight
119.37
Min. Bore
1.5
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.