Sprocket Chain Rlr P Sgl 1-1/2In 26.35In, 180A35
Mfr # 180A35
Zoro # G300417437
product price: $1,861.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Sprocket Hub Type
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180A35
Zoro #
G300417437
UPC #
97039312792
Country of Origin
China
Dimensions
Length through Bore (In.)
1.301
Outside Dia. (In.)
26.35
Pitch Dia.
25.1006
Caliper Diameter
23.6693
Storage Width
26.35
Storage Length
26.35
Storage Height
1.301
Details
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
22.72
Min. Bore
1.5
Weight
167.22
Surface Treatment
Protective Coating
Chain Number
180
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.