Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 26.65In, 120A54

  • Mfr # 120A54

  • Zoro # G400416927


product price: $858.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Sprocket Hub Type
A
Type
Standard ANSI Roller
Number of Teeth
54
Material
Steel
Pitch Dia.
25.7977
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A54
Zoro #
G400416927
UPC #
97039311993
Country of Origin
China

Dimensions

Pitch Dia.
25.7977
Length through Bore (In.)
0.924
Outside Dia. (In.)
26.654
Storage Width
26.654
Storage Length
26.654
Storage Height
0.924
Caliper Diameter
24.9227

Details

Sprocket Hub Type
A
Type
Standard ANSI Roller
Number of Teeth
54
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
24.224
Weight
127.46
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.