Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 28.58In, 100A70

  • Mfr # 100A70

  • Zoro # G100415763


product price: $802.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
27.8615
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100A70
Zoro #
G100415763
UPC #
97039311658
Country of Origin
China

Dimensions

Pitch Dia.
27.8615
Outside Dia. (In.)
28.583
Length through Bore (In.)
0.692
Storage Height
0.692
Caliper Diameter
27.1115
Storage Length
28.583
Storage Width
28.583

Details

Material
Steel
Number of Teeth
70
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
26.553
Surface Treatment
Protective Coating
Min. Bore
1.5
Weight
110.92
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.