Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 29.38In, 100A72

  • Mfr # 100A72

  • Zoro # G000416068


product price: $861.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
28.657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A72
Zoro #
G000416068
UPC #
97039311665
Country of Origin
China

Dimensions

Pitch Dia.
28.657
Outside Dia. (In.)
29.38
Length through Bore (In.)
0.692
Storage Width
29.38
Storage Height
0.692
Caliper Diameter
27.907
Storage Length
29.38

Details

Material
Steel
Number of Teeth
72
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
27.35
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
117.42
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.