Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 31.15In, 80A96

  • Mfr # 80A96

  • Zoro # G000417386


product price: $662.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
30.5632
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A96
Zoro #
G000417386
UPC #
97039311320
Country of Origin
China

Dimensions

Pitch Dia.
30.5632
Outside Dia. (In.)
31.147
Length through Bore (In.)
0.575
Storage Height
0.575
Storage Length
31.147
Caliper Diameter
29.9382
Storage Width
31.147

Details

Material
Steel
Number of Teeth
96
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
29.517
Weight
112.42
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.