Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 36.55In, 100A90

  • Mfr # 100A90

  • Zoro # G100415985


product price: $1,499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
90
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
35.8171
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A90
Zoro #
G100415985
UPC #
97039311696
Country of Origin
China

Dimensions

Pitch Dia.
35.8171
Length through Bore (In.)
0.692
Outside Dia. (In.)
36.545
Caliper Diameter
35.0671
Storage Height
0.692
Storage Length
36.545
Storage Width
36.545

Details

Material
Steel
Number of Teeth
90
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
34.515
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
184.24
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.