Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 39.36In, 160A60

  • Mfr # 160A60

  • Zoro # G200416806


product price: $2,651.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Length through Bore (In.)
1.156
Number of Teeth
60
Pitch Dia.
38.2146
Sprocket Hub Type
A
Max. Bore (In.)
36.132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A60
Zoro #
G200416806
UPC #
97039312594
Country of Origin
China

Dimensions

Length through Bore (In.)
1.156
Pitch Dia.
38.2146
Outside Dia. (In.)
39.362
Caliper Diameter
37.0896
Storage Width
39.632
Storage Height
1.156
Storage Length
39.632

Details

Number of Teeth
60
Sprocket Hub Type
A
Max. Bore (In.)
36.132
Type
Standard ANSI Roller
Bore Type
Reboreable
Material
Steel
Number of Rows
1
Min. Bore
1.5
Weight
351.67
Chain Number
160
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.