Sprocket Chain Rlr P Sgl 1-1/2In 39.98In, 180A54
Mfr # 180A54
Zoro # G800417432
product price: $2,667.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Sprocket Hub Type
A
Pitch Dia.
38.6965
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180A54
Zoro #
G800417432
UPC #
97039312822
Country of Origin
China
Dimensions
Pitch Dia.
38.6965
Length through Bore (In.)
1.301
Outside Dia. (In.)
39.981
Storage Height
1.301
Storage Width
39.981
Caliper Diameter
37.2905
Storage Length
39.981
Details
Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Number of Teeth
54
Max. Bore (In.)
36.351
Weight
404.27
Chain Number
180
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.