Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 6.03In, 160A8

  • Mfr # 160A8

  • Zoro # G000416877


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
5.2263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A8
Zoro #
G000416877
UPC #
97039312310
Country of Origin
China

Dimensions

Pitch Dia.
5.2263
Length through Bore (In.)
1.156
Outside Dia. (In.)
6.028
Caliper Diameter
4.1013
Storage Width
6.028
Storage Height
1.156
Storage Length
6.028

Details

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
160
Max. Bore (In.)
2.798
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
5.27
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.