Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 8.01In, 160A11

  • Mfr # 160A11

  • Zoro # G000416808


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
7.0989
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A11
Zoro #
G000416808
UPC #
97039312341
Country of Origin
China

Dimensions

Pitch Dia.
7.0989
Outside Dia. (In.)
8.011
Length through Bore (In.)
1.156
Storage Width
8.011
Storage Height
1.156
Storage Length
8.011
Caliper Diameter
5.9016

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
160
Max. Bore (In.)
4.781
Type
Standard ANSI Roller
Sprocket Hub Type
A
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Weight
10.68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.