Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 8.01In, 160B11

  • Mfr # 160B11

  • Zoro # G4594378


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.0989
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Bore Type
Reboreable
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B11
Zoro #
G4594378
UPC #
97039318046
Country of Origin
China

Dimensions

Pitch Dia.
7.0989
Hub Dia. (In.)
4.75
Length through Bore (In.)
2.5
Outside Dia. (In.)
8.011
Storage Length
8.01
Storage Height
2.5
Caliper Diameter
6.0016
Storage Width
8.01

Details

Sprocket Hub Type
B
Max. Bore (In.)
3.25
Bore Type
Reboreable
Number of Teeth
11
Material
Steel
Type
Standard ANSI Roller
Weight
17.23
Hardened Teeth
No
Chain Number
160
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.