Sprocket Chain Rlr P Sgl 1-1/2In 8.15In, 140B13
Mfr # 140B13
Zoro # G400417184
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Reboreable
Outside Dia. (In.)
8.15
Max. Bore (In.)
3.5625
Number of Teeth
13
Sprocket Hub Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140B13
Zoro #
G400417184
UPC #
97039317759
Country of Origin
China
Dimensions
Outside Dia. (In.)
8.15
Pitch Dia.
7.3125
Length through Bore (In.)
2.375
Hub Dia. (In.)
5.313
Storage Width
8.15
Storage Height
2.375
Storage Length
8.15
Caliper Diameter
6.2592
Details
Bore Type
Reboreable
Max. Bore (In.)
3.5625
Number of Teeth
13
Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
Number of Rows
1
Chain Number
140
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.5
Weight
18.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.