Sprocket Chain Rlr P Sgl 1-1/2In 8.66In, 160B12

  • Mfr # 160B12

  • Zoro # G400417061


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Hub Dia. (In.)
5.5
Outside Dia. (In.)
8.664
Bore Type
Reboreable
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B12
Zoro #
G400417061
UPC #
97039318053
Country of Origin
China

Dimensions

Hub Dia. (In.)
5.5
Outside Dia. (In.)
8.664
Length through Bore (In.)
2.5
Pitch Dia.
7.7274
Storage Height
2.5
Storage Length
8.665
Storage Width
8.665
Caliper Diameter
6.7024

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Material
Steel
Number of Teeth
12
Max. Bore (In.)
3.75
Type
Standard ANSI Roller
Weight
21.82
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No
Chain Number
160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.