Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 8.72In, 140A14

  • Mfr # 140A14

  • Zoro # G000417072


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
7.8644
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A14
Zoro #
G000417072
UPC #
97039312068
Country of Origin
China

Dimensions

Pitch Dia.
7.8644
Outside Dia. (In.)
8.717
Length through Bore (In.)
0.924
Storage Height
0.924
Storage Length
8.717
Storage Width
8.717
Caliper Diameter
6.8644

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
140
Sprocket Hub Type
A
Max. Bore (In.)
5.887
Type
Standard ANSI Roller
Min. Bore
1.5
Number of Rows
1
Weight
10.74
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.