Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 9.01In, 180A11

  • Mfr # 180A11

  • Zoro # G700416955


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.9863
Material
Steel
Length through Bore (In.)
1.301
Number of Teeth
11
Max. Bore (In.)
5.383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A11
Zoro #
G700416955
UPC #
97039312624
Country of Origin
China

Dimensions

Pitch Dia.
7.9863
Length through Bore (In.)
1.301
Outside Dia. (In.)
9.013
Storage Height
1.301
Storage Width
9.013
Storage Length
9.013
Caliper Diameter
6.499

Details

Material
Steel
Number of Teeth
11
Max. Bore (In.)
5.383
Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Chain Number
180
Weight
14.79
Min. Bore
1.5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.