Sprocket Chain Rlr P Sgl 1-1/2In 9.31In, 160A13
Mfr # 160A13
Zoro # G600417014
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
8.3572
Bore Type
Reboreable
Length through Bore (In.)
1.156
Max. Bore (In.)
6.084
Type
Standard ANSI Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160A13
Zoro #
G600417014
UPC #
97039312365
Country of Origin
China
Dimensions
Pitch Dia.
8.3572
Length through Bore (In.)
1.156
Outside Dia. (In.)
9.314
Storage Length
9.314
Caliper Diameter
7.1713
Storage Width
9.314
Storage Height
1.156
Details
Bore Type
Reboreable
Max. Bore (In.)
6.084
Type
Standard ANSI Roller
Sprocket Hub Type
A
Material
Steel
Number of Teeth
13
Number of Rows
1
Min. Bore
1.5
Weight
15.27
Chain Number
160
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.