Sprocket Chain Rlr P Sgl 1-1/2In 9.31In, 160B13
Mfr # 160B13
Zoro # G200417322
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Max. Bore (In.)
4
Number of Teeth
13
Pitch Dia.
8.3572
Length through Bore (In.)
2.75
Type
Standard ANSI Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160B13
Zoro #
G200417322
UPC #
97039318060
Country of Origin
China
Dimensions
Pitch Dia.
8.3572
Length through Bore (In.)
2.75
Outside Dia. (In.)
9.314
Caliper Diameter
7.2713
Storage Height
2.75
Storage Width
9.31
Storage Length
9.31
Details
Max. Bore (In.)
4
Number of Teeth
13
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Min. Bore
1.5
Weight
27.92
Hardened Teeth
No
Chain Number
160
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.